Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A30-30-01-84, CONTACTOR 3P 115VCOIL 50A

  • Mfr # A30-30-01-84

  • Zoro # G9284470


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
115V
Terminal Connection Type
Screw
Standards
CSA, cUL, CE, GOST, RINA
Application
For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting
Overall Depth
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30-30-01-84
Zoro #
G9284470
UPC #
66201988012
Country of Origin
France

Dimensions

Overall Depth
54 mm
Overall Width
90 mm
Overall Height
108.3 mm

Details

Item
IEC Magnetic Contactor
Coil Voltage
115V
Terminal Connection Type
Screw
Standards
CSA, cUL, CE, GOST, RINA
Application
For Controlling 3-Phase Motors and Power Circuits up to 690V AC or 220V DC, Isolation, Capacitor Switching, Lighting

Description

ABB A30-30-01-84 is an IEC Magnetic Contactor (3P) with a 115 V coil. It is an electrically operated switching device used to control power circuits and 3-phase motors, rated for operation within the specified voltage ranges for applications such as isolation, capacitor switching, and lighting.

Coil voltage: 115 V

  • Poles: 3P (three-pole)
  • Application: Controls 3-phase motors and power circuits; rated for operation within the specified voltage ranges for applications such as isolation, capacitor switching, and lighting
  • Electrical connection: Screw terminals
  • Dimensions: Height 108.3 mm; Width 90 mm; Depth 54 mm
  • Standards: CSA, cUL, CE, GOST, RINA
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.