Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

A9-30-01-80, A9 3P CONTR 220/50 240/60 (Discontinued)

  • Mfr # A9-30-01-80
  • Zoro # G9281628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A9-30-01-80
Zoro #
G9281628
UPC #
66201988069
Country of Origin
France

Dimensions

Depth
1 in
Width
1 in
Height
1 in

Details

Standards
UL, IEC, CSA
Features
Compact, Space Saving Design
Application
For Controlling 3 Phase Motors and Power Circuits

Description

A9 3P CONTR 220/50 240/60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.