Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

ABB A12-30-01-84 CONT, 3P, 115V COIL, (Discontinued)

  • Mfr # A12-30-01-84
  • Zoro # G6503210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12-30-01-84
Zoro #
G6503210
UPC #
662019879253
Country of Origin
Unknown

Description

ABB A12-30-01-84 CONT,3P,115V COIL is an IEC Magnetic Contactor. It is a three-pole device rated for operation within the specified voltage range of 115 V, manufactured by ABB, and classified under the IEC Magnetic Contactors category.

Type: CONT (contactor)

  • Poles: 3P (three-pole)
  • Coil voltage: 115V
  • Category: IEC Magnetic Contactors
  • Manufacturer: ABB
  • Model/Part number: A12-30-01-84
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.