Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb ABB AF16-30-10-11 AF16 3P CONTR, 1N AF16-30-10-11

ABB AF16-30-10-11 AF16 3P CONTR, 1N (Discontinued)

  • Mfr # AF16-30-10-11
  • Zoro # G6499668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF16-30-10-11
Zoro #
G6499668
UPC #
804325538541
Country of Origin
Unknown

Description

The ABB AF16-30-10-11 is a 3-pole IEC magnetic contactor, classified as an industrial control product. It's intended for use in a variety of commercial and industrial applications. This product from ABB, a globally recognized leader in technology, is designed as a tool for managing electric circuits.

Key features based on attributes include:

• 3-Pole Configuration: The three-pole configuration is intended to manage electrical circuits. • Magnetic Operation: Uses magnetism, aimed at facilitating operation. • Part of the AF Series: This signifies its inclusion in ABB's AF series, which has been utilized across various settings. • Industrial Control Product: Intended for use in the management of electrical power within specified industrial contexts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.