AC Connector, 2-1/2 inches, Iron, Red
Mfr # 10477
Zoro # G610112282
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
2-1/2 inches
Material
Iron
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10477
Zoro #
G610112282
UPC #
-
Country of Origin
Unknown
Dimensions
Trade Size
2-1/2 inches
Details
Item
AC
Conduit Fitting Type
Connector
Material
Iron
Color
Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.