Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Motor, Brake, 1-1/2HP, 56C Frame Size

  • Mfr # 2EBM3554

  • Zoro # G812510640


product price: $3,090.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EBM3554
Zoro #
G812510640
UPC #
-
Country of Origin
United States

Description

AC Motor; Brake; 1-1/2HP; 56C Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8 in. Shaft Diameter; 17.8 in. Overall Length; 86.5% Efficiency Full Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.