Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Motor, Multi Phase, 7-1/2HP, 184JM Frame Size

  • Mfr # JMEWDM3616T

  • Zoro # G212510608


product price: $4,489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMEWDM3616T
Zoro #
G212510608
UPC #
-
Country of Origin
United States

Description

AC Motor; Multi Phase; 7-1/2HP; 184JM Frame Size; 3600 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face, Foot Mounted; Base; 7/8 in. Shaft Diameter; 4-1/2 in. Base to Center of Shaft; 19.55 in. Overall Length; 89.5% Efficiency Full Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.