Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 250V-500V, 3 P, Screw

  • Mfr # AF09-30-10-14

  • Zoro # G100716174


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF09-30-10-14
Zoro #
G100716174
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw

Description

The IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. This unit is a 3-pole device with a coil voltage range of 250V-500V and uses screw-terminal wiring.

Coil Voltage: 250V-500V — rated voltage range for coil operation

  • Item: IEC Magnetic Contactor — product type designation
  • Number of Poles: 3 — number of poles/contacts the device provides
  • Terminal Connection Type: Screw — wires connect via screw-type terminals
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.