
IEC Magnetic Contactor, 100V-250V, 4 P, Screw
Mfr # AF09-22-00-13
Zoro # G300716233
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
100V-250V
Number of Poles
4
Terminal Connection Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF09-22-00-13
Zoro #
G300716233
UPC #
-
Country of Origin
France
Details
Item
IEC Magnetic Contactor
Coil Voltage
100V-250V
Number of Poles
4
Terminal Connection Type
Screw
Description
AF09 25A,4P,Screw Term,100-250V50/60Hz-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.