Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 250V-500V, 4 P, Screw

  • Mfr # AF09-40-00-14

  • Zoro # G800716177


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
250V-500V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF09-40-00-14
Zoro #
G800716177
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
250V-500V
Number of Poles
4
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor is a specialized device intended for use in industrial and commercial settings. It's rated for operation within a coil voltage range of 250V-500V, indicating its power requirements. This particular model features four poles, signifying it has the capacity to manage up to four separate circuits. The terminal connection type for this contactor is screw-based, meaning that wires are attached using screws as per design specifications.

Key Features:

  • Coil Voltage Range: 250V-500V - This feature specifies the amount of electrical power needed for the contactor to operate efficiently.
  • Four Poles: The presence of four poles gives this device the ability to manage and control up to four different circuits at once.
  • Screw Terminal Connection Type: This refers to how wires are connected in the system; they are affixed with screws ensuring secure connections as per design specifications.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.