Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 250V-500V, 3 P, Screw

  • Mfr # AF09B-30-10-14

  • Zoro # G900716220


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF09B-30-10-14
Zoro #
G900716220
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw

Description

An IEC Magnetic Contactor is an electrically operated switching device that uses an electromagnetic coil to open or close contacts to control power circuits. This 3-pole unit with screw terminals has a coil voltage range of 250–500 V and is rated for operation within the specified design parameters for compatibility in control panel configurations.

Item: IEC Magnetic Contactor — product category/subtype

  • Coil Voltage: 250–500 V — voltage range to energize the coil
  • Number of Poles: 3 — controls three separate circuits
  • Terminal Connection Type: Screw — wiring attachment method
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.