Zoro Homepage

AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D

  • Mfr # AF12-30-01-13

  • Zoro # G9282291


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
100V-250V AC/DC
Standards
IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Net Weight
0.27 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF12-30-01-13
Zoro #
G9282291
UPC #
80432553844
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Depth
77 mm
Overall Width
45 mm
Overall Height
86 mm

Details

Auxiliary Contact Form
1NC
Coil Voltage
100V-250V AC/DC
Standards
IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Net Weight
0.27 kg
Rated Insulation Volts
600/690V
IP Rating
IP20, IP40
Rated Short-Time Withstand Current
150 A (at 40°C for 10 s), 35 A (at 40°C for 15 min), 60 A (at 40°C for 1 min), 300 A (at 40°C for 1 s), 80 A (at 40°C for 30 s)
Operating Time
13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing)
Impulse Withstand Voltage
6 kV
Max. Operating Watts
5.5 kW (at 380/400V, 415V, 440V), 7.5 kW (at 500V, 690V), 3 kW (at 220/230/240V)
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 240V AC
3 hp
Frequency
50/60 Hz
Terminal Connection Type
Screw
Maximum Voltage Rating
690V
Conventional Free Air Thermal Current
16/35 A (at 40°C)

Description

The ABB AF12-30-01-13 is a 3-pole IEC magnetic contactor (AF12 family) with one normally closed auxiliary contact (1NC). It is energized by a coil rated 100-250 V AC/DC and uses screw terminals for electrical connections. The unit has compact dimensions (77 mm deep, 86 mm high, 45 mm wide) and a net weight of 0.27 kg. It is rated for operation within the specified voltage ranges and insulation ratings and is designed for use with power supplies within the specified frequency range. The product conforms to these standards when properly installed and used according to manufacturer instructions and has an IP rating of IP20/IP40 as specified; actual protection depends on installation conditions. It is rated impulse withstand voltage up to 6 kV under normal operating conditions.

Auxiliary Contact Form: 1NC

  • Coil Voltage: 100-250 VAC/DC
  • Electrical Connection: Screw Terminals
  • Depth: 77 mm
  • Height: 86 mm
  • Width: 45 mm
  • Net Weight: 0.27 kg
  • Hz: 50/60 Hz
  • IP Rating: IP20, IP40
  • Impulse Withstand Voltage: 6 kV
  • Rated insulation voltage: within the specified insulation voltage ranges (600/690 V)
  • Rated voltage: designed for use within its specified voltage ratings based on testing and certification parameters
  • Standards: conforms to these standards when properly installed and used according to manufacturer instructions
  • Thermal Amperage: 16/35 A (at 40°C)
  • Vibration Resistance: 4 G (Contactor Closed), 2 G (Contactor Open)
  • Working Height: 3000 m
  • Operating Time: typical switching times as provided by manufacturer specifications; actual performance may vary depending on application conditions
  • Rated Short-Time Withstand Current: 150 A (40°C, 10 s), 35 A (40°C, 15 min), 60 A (40°C, 1 min), 300 A (40°C, 1 s), 80 A (40°C, 30 s)
  • Max. Operating Watts: 5.5 kW (at 380/400/415/440 V), 7.5 kW (at 500/690 V), 3 kW (at 220/230/240 V)
  • HP @ 120V AC: 1 hp
  • HP @ 240V AC: 2 hp
  • HP @ 208V (3-phase): 3 hp
  • HP @ 240V (3-phase): 3 hp
  • HP @ 480V (3-phase): 7 1/2 hp
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.