Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 24V-60V, 4 P, Screw

  • Mfr # AF16-22-00-11

  • Zoro # G800716207


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V-60V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF16-22-00-11
Zoro #
G800716207
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
24V-60V
Number of Poles
4
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor, 24V-60V, 4 P, Screw is a specialized tool designed for industrial and commercial applications. As an IEC Magnetic Contactor, it operates within a coil voltage range of 24V to 60V. This device features four poles and utilizes a screw terminal connection type.

Key Features:

  • Coil Voltage: The contactor operates within a wide voltage range of between 24 volts and 60 volts.
  • Number of Poles: With four poles, this contactor can control multiple circuits simultaneously.
  • Terminal Connection Type: The screw terminal connection is designed for electrical connectivity during operation.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.