Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD

  • Mfr # AF26-30-00-11

  • Zoro # G9283201


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V-60V AC, 20V-60V DC
Terminal Connection Type
Screw
Standards
IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26-30-00-11
Zoro #
G9283201
UPC #
80432553870
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Width
45 mm
Overall Height
86 mm
Overall Depth
86 mm

Details

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V-60V AC, 20V-60V DC
Terminal Connection Type
Screw
Standards
IEC 60947-1/60947-4-1, EN 60947-1/60947-4-1, UL 508, CSA C22.2
IP Rating
IP20
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Impulse Withstand Voltage
6 kV
Rated Insulation Volts
600/690V
Max. Operating Watts
6.5 kW (at 220/230/240V), 11 kW (at 380/400V, 415V), 15 kW (at 440V, 500V, 690V)
Net Weight
0.31 kg
Operating Time
13 to 98 ms (Coil De-energization and NC Contact Closing), 11 to 95 ms (Coil De-energization and NO Contact Opening), 38 to 90 ms (Coil Energization and NC Contact Opening), 40 to 95 ms (Coil Energization and NO Contact Closing)
Rated Short-Time Withstand Current
350 A (at 40°C for 10 s), 50 A (at 40°C for 15 min), 150 A (at 40°C for 1 min), 700 A (at 40°C for 1 s), 225 A (at 40°C for 30 s)
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 480V AC
15 hp
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Voltage Rating
690V
Conventional Free Air Thermal Current
50 A (at 40°C)
Frequency
50/60 Hz

Description

ABB AF26-30-00-11, AF26 3P CONTR, is a three-pole IEC magnetic contactor used to switch power in control circuits and motors. It operates from a coil that can be energized by 24–60 V AC or 20–60 V DC and has no auxiliary contacts. The device is rated for operation within the specified voltage ranges (up to 690 V), with screw terminal connections, and a compact footprint (86 mm high, 86 mm deep, 45 mm wide) and a net weight of 0.31 kg. It carries multiple horsepower ratings across different voltages and configurations, along with several electrical withstand and protection specifications, intended for use in industrial applications within the specified electrical ratings and environmental conditions.

Coil voltage: 24–60 V AC or 20–60 V DC

  • Poles and auxiliary contacts: 3P with No Auxiliary Contacts
  • Rated voltage / insulation: rated for operation within the specified voltage ranges (up to 690 V); insulation 600/690 V
  • Electrical connections: Screw Terminals (Screw)
  • Dimensions and weight: Width 45 mm, Height 86 mm, Depth 86 mm; Net weight 0.31 kg
  • Protection and ratings: IP20; Hz 50/60; Impulse withstand 6 kV; Thermal amperage 50 A (40°C)
  • Power and performance: Power ratings are based on standardized testing under specific conditions; actual performance may vary depending on application conditions; Horsepower ratings across different voltages and configurations are provided for reference and may vary with voltage and configuration
  • Mechanical and endurance: Operating times (coil energization/de-energization with NC/NO contacts) and vibration resistance (4 G closed, 2 G open) are provided as per manufacturer testing standards; actual lifespan depends on usage conditions
  • Standards: conforms to recognized industry standards; compliance does not imply suitability for all environments or uses
  • Special operating conditions: Working height up to 3000 m
  • Other electrical specs: Rated voltage 690 V; Short-time withstand current values (multiple durations)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.