Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 100V-250V, 4 P, Screw

  • Mfr # AF26-22-00-13

  • Zoro # G800716214


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
100V-250V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26-22-00-13
Zoro #
G800716214
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
100V-250V
Number of Poles
4
Terminal Connection Type
Screw

Description

An IEC Magnetic Contactor with 4 poles and screw terminals, rated for operation within the specified voltage range of 100–250 V. It is an electrically operated switching device intended to control power circuits via electromagnetic actuation.

Key features:

  • Coil Voltage: 100–250 V
  • Item: IEC Magnetic Contactor
  • Number of Poles: 4
  • Terminal Connection Type: Screw terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.