Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 12V-20V DC, 3 P, Screw

  • Mfr # AF26Z-30-00-20

  • Zoro # G200716234


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
12V-20V DC
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF26Z-30-00-20
Zoro #
G200716234
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
12V-20V DC
Number of Poles
3
Terminal Connection Type
Screw

Description

This item is an IEC Magnetic Contactor, an electrically operated switching device rated for operation within the specified IEC standards. It functions as an electromagnetic switching device within its specified parameters. The model is rated for operation within the specified voltage ranges; compatible with screw terminal connections.

Item: IEC Magnetic Contactor

  • Number of Poles: 3 — can control three separate circuits.
  • Coil Voltage: 12V-20V DC — voltage range required to energize the coil (DC).
  • Terminal Connection Type: Screw — wires attach via screw terminals.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.