Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 24V-60V, 3 P, Screw

  • Mfr # AF38-30-00-11

  • Zoro # G500716200


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V-60V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF38-30-00-11
Zoro #
G500716200
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
24V-60V
Number of Poles
3
Terminal Connection Type
Screw

Description

ABB IEC Magnetic Contactor is an electrically operated switching device rated for switching within specified electrical parameters. It contains an electromagnetic coil designed for operation within specified voltage ranges and is rated for use with screw terminal connections and specified pole configuration. It conforms to IEC standards for magnetic contactors (note: does not imply performance guarantees) for compact, modular use.

Coil Voltage: 24V-60V — voltage range required to energize the coil

  • Item: IEC Magnetic Contactor — device type
  • Number of Poles: 3 — controls three circuits simultaneously
  • Terminal Connection Type: Screw — wiring uses screw terminals
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.