Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 250V-500V, 4 P, Screw

  • Mfr # AF38-22-00-14

  • Zoro # G700716222


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
250V-500V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF38-22-00-14
Zoro #
G700716222
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
250V-500V
Number of Poles
4
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor is a specialized device designed for industrial and commercial applications. It is rated for operation within the specified voltage ranges of 250V-500V, making it suitable for diverse electrical systems. This particular model features four poles, which allows it to control multiple circuits or phases simultaneously. The terminal connection type is screw-based, offering secure and reliable connectivity.

Key Features:

Coil Voltage: Rated for operation within the specified voltage ranges of 250V-500V.

  • Item Type: As an IEC Magnetic Contactor, this product serves as an electrically-controlled switch used for switching a power circuit.
  • Number of Poles: With its four-pole design, this contactor can manage multiple circuits at once, increasing efficiency in complex electrical systems.
  • Terminal Connection Type: Features screw-type connections compatible with certain circuit components.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.