Zoro Homepage

IEC Magnetic Contactor, 12V-20V DC, 3 P, Screw

  • Mfr # AF38Z-30-00-20

  • Zoro # G000716243


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
12V-20V DC
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF38Z-30-00-20
Zoro #
G000716243
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
12V-20V DC
Number of Poles
3
Terminal Connection Type
Screw

Description

The IEC Magnetic Contactor is an electrically operated switching device rated for switching electrical loads within specified parameters. It operates via electromagnetic actuation within the specified voltage range. This unit is rated for operation with a 12-20 V DC supply, 3 poles, and screw terminals for wiring.

Item: IEC Magnetic Contactor — product category/type of the device.

  • Coil Voltage: 12-20 V DC — voltage range required to energize the coil.
  • Number of Poles: 3 — number of circuits it can switch simultaneously.
  • Terminal Connection Type: Screw — wiring connections use screw terminals.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.