Zoro Homepage

AF40-30-00-11, CONTACTOR, 3 POLE, 40HP 600VAC

  • Mfr # AF40-30-00-11

  • Zoro # G9282221


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V-60V AC, 20V-60V DC
IP Rating
IP10
Rated Insulation Volts
600/690V
Net Weight
0.97 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF40-30-00-11
Zoro #
G9282221
UPC #
88861407501
Country of Origin
France

Dimensions

Working Height
3000 m
Overall Depth
111 mm
Overall Height
125.5 mm
Overall Width
55 mm

Details

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V-60V AC, 20V-60V DC
IP Rating
IP10
Rated Insulation Volts
600/690V
Net Weight
0.97 kg
Vibration Resistance
3 G (Contactor Closed), 3 G (Contactor Open)
Max. Operating Watts
11 kW (at 220/230/240V), 18.5 kW (at 380/400V), 22 kW (at 415V, 440V, 500V, 690V)
Operating Time
19 to 105 ms (Coil De-energization and NC Contact Closing), 17 to 100 ms (Coil De-energization and NO Contact Opening ), 38 to 95 ms (Coil Energization and NC Contact Opening), 42 to 100 ms (Coil Energization and NO Contact Closing)
Impulse Withstand Voltage
6 kV
Rated Short-Time Withstand Current
600 A (at 40°C for 10 s), 110 A (at 40°C for 15 min), 250 A (at 40°C for 1 min), 1000 A (at 40°C for 1 s), 350 A (at 40°C for 30 s)
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 480V AC
30 hp
Maximum Voltage Rating
690V
Terminal Connection Type
Screw
Frequency
50/60 Hz
Conventional Free Air Thermal Current
105 A (40°C)

Description

The ABB - AF40-30-00-11 is a 3-pole contactor intended for use in industrial settings. It operates with a coil voltage of 24V-60V AC and 20V-60V DC, and accommodates a range of horsepower levels based on phase and voltage specifications, ranging from 3 hp at single phase -120V AC to 30 hp at three-phase -480V AC. The contactor has an IP rating of IP10, indicating it offers protection against solid objects up to 50mm in size but no water resistance. With an impulse withstand voltage of 6 kV, this device has been tested to withstand impulse voltages up to 6 kV.

Key features include:

  • Screw terminals for electrical connection.
  • Operating times varying between 17 ms (Coil De-energization and NO Contact Opening) to105 ms (Coil De-energization and NC Contact Closing).
  • Rated insulation volts are set at a maximum of either 600 or690 V.
  • The rated short-time withstand current varies based on temperature duration; it ranges from1000 A (at40°C for1 s) to110 A (at40°C for15 min).
  • Maximum operating watts range from11 kW(at220/230/240 V)to22 kW(at415 V,440 V,500 V,and690 V).
  • Thermal amperage stands at105 A(40°C), indicating the maximum current that can be carried at a specified temperature (40°C).
  • It has been tested for vibration resistance when both open and closed, up to 3G.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.