Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 100V-250V, 4 P, Screw

  • Mfr # AF40-22-00-13

  • Zoro # G502203548


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
100V-250V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF40-22-00-13
Zoro #
G502203548
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
100V-250V
Number of Poles
4
Terminal Connection Type
Screw

Description

The ABB - IEC Magnetic Contactor, 100V-250V, 4 P, Screw is a specialized device intended to be used for managing power within specified electrical system parameters. As an IEC Magnetic Contactor, it operates within the voltage range of 100V to 250V. It features four poles which allow for efficient and effective control over multiple circuits simultaneously. The terminal connection type for this contactor is screw-based.

Key Features:

• Coil Voltage: This contactor operates within a coil voltage range of 100V to 250V. This range is intended to accommodate a variety of specified electrical system voltages. • Number of Poles: With four poles included, this device can manage multiple circuits at once. • Terminal Connection Type: The screw terminal connection is designed for use in establishing connections within the specifications of the product's design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.