Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 48V-130V, 3 P, Screw

  • Mfr # AF52-30-00-12

  • Zoro # G900716176


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
48V-130V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF52-30-00-12
Zoro #
G900716176
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
48V-130V
Number of Poles
3
Terminal Connection Type
Screw

Description

ABB IEC Magnetic Contactor is an electrically operated switching device rated for operation within specified electrical parameters. It utilizes an electromagnetic coil for switching functions within its specified voltage range. This unit is configured as a 3-pole device with screw terminals and has a coil voltage rating of 48V-130V.

Key features:

  • Coil Voltage: 48V-130V — voltage range required to energize the coil
  • Item: IEC Magnetic Contactor — product category and subtype
  • Number of Poles: 3 — three electrical poles/contacts
  • Terminal Connection Type: Screw — screw terminal wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.