Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 250V-500V, 3 P, Screw

  • Mfr # AF65-30-00-14

  • Zoro # G700716185


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF65-30-00-14
Zoro #
G700716185
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
250V-500V
Number of Poles
3
Terminal Connection Type
Screw

Description

AF65 90A,3P,Screw Term,250-500V50/60Hz-D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.