Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 24V-60V, 4 P, Screw

  • Mfr # AF80-40-00-11

  • Zoro # G500716224


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V-60V
Number of Poles
4
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF80-40-00-11
Zoro #
G500716224
UPC #
-
Country of Origin
France

Details

Item
IEC Magnetic Contactor
Coil Voltage
24V-60V
Number of Poles
4
Terminal Connection Type
Screw

Description

ABB IEC Magnetic Contactor is an IEC magnetic contactor—an electrically operated switching device designed to control power circuits. It uses an electromagnetic coil to open or close contacts, enabling reliable switching of motors, lighting, and other industrial loads. The device is compact and modular, rated within the specified utilization categories, and commonly used in control panels where standardized sizing and interchangeability are required.

Coil Voltage: 24V-60V — Rated for operation within the specified voltage ranges.

  • Item: IEC Magnetic Contactor — Product type designation.
  • Number of Poles: 4 — Indicates the number of circuits it can control simultaneously.
  • Terminal Connection Type: Screw — Wiring connection method.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.