Shop ABB
Create Account
AL HTYPE COMP CONN 4/0-3/0ACSR 2-6, 250PK
- Mfr # WR379
- Zoro # G724888363
product price:Â
$
1,374.99
/pk of 250, $5.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR379
- Zoro #
- G724888363
- UPC #
- 783786100095
- Country of Origin
- Mexico
Description
Aluminum Wide Range H-Type Compression Connector, Main: 4/0 - 3/0 ACSR, 4/0 Str. Tap: 2-6 ACSR, 1-6 Str., 1/0-6 Sol. Die: D. 1-13/16 inch. General Characteristics. Category : Wire connectors. Special Features : Made of 1350 Aluminum Alloy for high strength and high conductivity. Standard Compression tools and dies install all sizes - no special tools needed. Field-proven ribbed design enables excellent connector/conductor contact without distorting the conductor's shape. Fold-in tabs provide tab interlock as tool closes. Prefilled with oxide inhibitor held captive in the rib/connection area. Application : For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors. Connection : Compression. Number Of Conductors : 2. Material : Aluminum. Insulation : None. Temperature Rating : up to 90 C. Mounting : None. Environmental Conditions : All Seasons / Conditions. Dimensions and Classifications. Brand Name : Blackburn. Standard : RUS Accepted. Complies with ANSI C119.4 Specifications. Size : Length 1-13/16 inch. Wire Size : Main: 4/0 to 3/0 ACSR or 4/0 STR AWG , Tap: #2 to #6 ACSR or #1 to #6 STR or 1/0 to #6 SOL AWG
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.