Zoro Homepage

BFH-17-0, CONDUIT 1PC SUPPORT PA6 NW17 BLK

  • Mfr # BFH-17-0

  • Zoro # G2773632


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Wire Size
NW17
Color
Black
Material
Polyamide 6
Type
One Piece Conduit Support System
For Use On
Machine Building and Installation Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFH-17-0
Zoro #
G2773632
UPC #
78620994532
Country of Origin
China

Dimensions

Wire Size
NW17
Thickness
20 mm
Depth (mm)
20
Width (mm)
30
Height (mm)
34

Details

Color
Black
Material
Polyamide 6
Type
One Piece Conduit Support System
For Use On
Machine Building and Installation Applications
Standards
Network Rail
Temperature Range-Continuous (Celsius)
-40° C to +105° C
Temperature-Short-Term (Celsius)
+160° C
Fixing Screw
1 x M6
Suitable for Use With
PMAFLEX, PMA Smart Line Conduits

Description

CONDUIT 1PC SUPPORT PA6 NW17 BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.