Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Box Adapter, 4" E996N

Box Adapter, 4" (Discontinued)

  • Mfr # E996N
  • Zoro # G2205254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996N
Zoro #
G2205254
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2-1/4"
Trade Size
4"

Details

Item
Box Adapter
Material
PVC
Color
Gray
Sub-Category
Other Accessories

Description

Box Adapter, 4"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.