Zoro Homepage

Box Cover, 1 Gang, Non-Metallic, GFCI Cover Type

  • Mfr # E98GFCN-CAR

  • Zoro # G807905116


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Number of Gangs
1
For Box Shape
Round
Cover Type
GFCI
Overall Length
4-3/4 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E98GFCN-CAR
Zoro #
G807905116
UPC #
34481110767
Country of Origin
Canada

Dimensions

Overall Length
4-3/4 in
Overall Width
3 in
Overal Depth
0.78 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Round
Cover Type
GFCI
Material
Non-Metallic
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray

Description

PVC Ground Fault Circuit Interrupter Box Cover, With Gasket Screws, Single Gang, Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.