Zoro Homepage

Box Cover, 1 Gang, Non-Metallic, GFCI Cover Type

  • Mfr # HB1GF

  • Zoro # G307905173


product price: $2.29
/ea
Sold in multiples of 9 for $20.61

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Overall Length
4.30 in
Overall Width
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB1GF
Zoro #
G307905173
UPC #
34481150534
Country of Origin
United States

Dimensions

Overall Length
4.30 in
Overall Width
2.38 in
Overal Depth
1/4 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
GFCI
Material
Non-Metallic
Lid Style
Cover Cap

Description

GFCI Handy Box Cover, PVC, Includes Corrosion Resistant Stainless Steel Screws, Solid PVC Construction, For Use With Item 860734

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.