Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cover, 1 Gang, Polycarbonate, Duplex Receptacle Cover Type

  • Mfr # E98GDRN-CAR

  • Zoro # G407905134


product price: $14.39
/ea
Sold in multiples of 3 for $43.17

Key Features

Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Overall Length
4-3/4 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E98GDRN-CAR
Zoro #
G407905134
UPC #
34481110743
Country of Origin
Canada

Dimensions

Overall Length
4-3/4 in
Overall Width
3 in
Overal Depth
0.78 in

Details

Item
Box Cover
Number of Gangs
1
For Box Shape
Rectangular
Cover Type
Duplex Receptacle
Material
Polycarbonate
Lid Style
Cover Cap
Mounting Orientation
Vertical
Color
Gray

Description

PVC Vertical Duplex Receptacle Box Cover, With Gasket Screws, Single Gang

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.