Zoro Homepage

Box Cover, 2 Gang, Non-Metallic, Blank Cover Type

  • Mfr # E9802CN-CAR

  • Zoro # G307905074


product price: $6.69
/ea
Sold in multiples of 4 for $26.76

Key Features

Number of Gangs
2
For Box Shape
Square
Cover Type
Blank
Material
Non-Metallic
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E9802CN-CAR
Zoro #
G307905074
UPC #
34481115120
Country of Origin
United States

Details

Item
Box Cover
Number of Gangs
2
For Box Shape
Square
Cover Type
Blank
Material
Non-Metallic
Lid Style
Cover Cap
Color
Gray

Description

Field Service, PVC Blank Box Cover, With Gasket Steel Mounting Screws, 2 Gang

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.