Zoro Homepage

Box Cover, Outlet Box Type, 1 Gang, Non-Metallic, Raised Cover Type

  • Mfr # A410RCAR

  • Zoro # G411362541


product price: $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Box Type
Outlet
Number of Gangs
1
For Box Shape
Square
Cover Type
Raised
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A410RCAR
Zoro #
G411362541
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Width
4 in
Overall Height
1/2 in

Details

Item
Box Cover
Box Type
Outlet
Number of Gangs
1
For Box Shape
Square
Cover Type
Raised
Material
Non-Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.