BOX OF 5 MINIATURE CIRCUIT BREAKER 4A AMP 277V-AC 480V-AC 2P, 5PK

  • Mfr # S202UP-K4

  • Zoro # G216268178


product price:  $468.99
/pk 5, $93.80/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Miniature
Number of Poles
2
Max. AIR Rating
10kA
Width
35 mm
Height
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S202UP-K4
Zoro #
G216268178
UPC #
-
Country of Origin
Unknown

Dimensions

Width
35 mm
Height
100 mm

Details

Item
Circuit Breaker
Circuit Breaker Type
Miniature
Number of Poles
2
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic, Electromechanic
Circuit Breaker Mounting Style
DIN Rail
AC Voltage Rating
277/Y480V AC
Amps
4A
Curve Type
K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.