Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT150P
Zoro #
G0731972
UPC #
-
Country of Origin
Unknown
Dimensions
Conduit Size
1-1/2"
Mesh Length
No Strain Relief Mesh
Conduit Trade Size
1 1/2 in
Details
Conduit Fitting Material
Thermoplastic
Color
Black
Insulated
Yes
Item
Enhanced Rating Conduit Fitting
Item - Conduit Fitting
Enhanced Rating Conduit Fitting
Style - Connector
Straight
External Grounding Lug
No
Use With - Conduit
Flexible Liquid Tight Non-Metallic Type B Conduit
Standards
UL Listed, CSA Certified
Color - Conduit Fitting
Black
Material
Thermoplastic
Box Connection
1 1/2 in MNPT
Mesh Material
No Strain Relief Mesh
For Use With
Nonmetallic Flexible Conduit
Connector Type
Straight
Hazardous Location Rating
Class I, Division 2; Class II, Division 1 and 2, Groups E, F, G; Class III
Description
Enhanced Rating Conduit Fitting, Insulated Yes, Box Connection 1 1/2 in MNPT, Thermoplastic, Color Black, For Use With Nonmetallic Flexible Conduit, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2; Class II, Division 1 and 2, Groups E, F, G; Class III, External Grounding Lug No, Mesh Length No Strain Relief Mesh, Standards UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.