Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Bullet Connector, 1 In., Thermoplastic LT9100P

Bullet Connector, 1 In., Thermoplastic (Discontinued)

  • Mfr # LT9100P
  • Zoro # G1009181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT9100P
Zoro #
G1009181
UPC #
786210450742
Country of Origin
Unknown

Dimensions

Conduit Size
1"
Conduit Trade Size
1 in

Details

Conduit Fitting Material
Thermoplastic
Color
Black
Item
Liquid Tight Conduit Fitting
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
Item - Conduit Fitting
Liquid Tight Conduit Fitting
For Use With
Nonmetallic Flexible Conduit
Color - Conduit Fitting
Black
Style - Connector
90 Degrees
Material
Thermoplastic
External Grounding Lug
No
Connector Type
90 Degrees
Standards
UL Listed, CSA Certified

Description

Liquid Tight Conduit Fitting, Thermoplastic, Color Black, For Use With Nonmetallic Flexible Conduit, External Grounding Lug No, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.