Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT950P
Zoro #
G1856802
UPC #
786210450728
Country of Origin
Unknown
Dimensions
Conduit Size
1/2"
Conduit Trade Size
1/2 in
Details
Conduit Fitting Material
Thermoplastic
Color
Black
Item
Liquid Tight Conduit Fitting
External Grounding Lug
No
For Use With
Nonmetallic Flexible Conduit
Standards
UL Listed, CSA Certified
Material
Thermoplastic
Style - Connector
90 Degrees
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Connector Type
90 Degrees
Color - Conduit Fitting
Black
Description
Liquid Tight Conduit Fitting, Thermoplastic, Color Black, For Use With Nonmetallic Flexible Conduit, External Grounding Lug No, Standards UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.