Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT75P
Zoro #
G2170533
UPC #
-
Country of Origin
Unknown
Dimensions
Conduit Size
3/4"
Conduit Trade Size
3/4 in
Details
Conduit Fitting Material
Thermoplastic
Color
Black
Item
Liquid Tight Conduit Fitting
External Grounding Lug
No
Color - Conduit Fitting
Black
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
For Use With
Nonmetallic Flexible Conduit
Style - Connector
Straight
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Standards
UL Listed, CSA Certified
Connector Type
Straight
Material
Thermoplastic
Description
Liquid Tight Conduit Fitting, Thermoplastic, Color Black, For Use With Nonmetallic Flexible Conduit, External Grounding Lug No, Standards UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.