Zoro Homepage
This item is Discontinued.
Abb Bullet Connector, 3/4 In., Thermoplastic LT975P

Bullet Connector, 3/4 In., Thermoplastic (Discontinued)

  • Mfr # LT975P
  • Zoro # G0799075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT975P
Zoro #
G0799075
UPC #
-
Country of Origin
Unknown

Dimensions

Conduit Size
3/4"
Conduit Trade Size
3/4 in

Details

Conduit Fitting Material
Thermoplastic
Color
Black
Item
Liquid Tight Conduit Fitting
Connector Type
90 Degrees
External Grounding Lug
No
Color - Conduit Fitting
Black
Standards
UL Listed, CSA Certified
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Style - Connector
90 Degrees
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
Material
Thermoplastic
For Use With
Nonmetallic Flexible Conduit

Description

Liquid Tight Conduit Fitting, Thermoplastic, Color Black, For Use With Nonmetallic Flexible Conduit, External Grounding Lug No, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.