Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT38P
Zoro #
G1129597
UPC #
786210450643
Country of Origin
Unknown
Dimensions
Conduit Size
3/8"
Conduit Trade Size
3/8 in
Details
Conduit Fitting Material
Thermoplastic
Color
Black
Item
Liquid Tight Conduit Fitting
Connector Type
Straight
Material
Thermoplastic
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
External Grounding Lug
No
Style - Connector
Straight
Standards
UL Listed, CSA Certified
For Use With
Nonmetallic Flexible Conduit
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Color - Conduit Fitting
Black
Description
Liquid Tight Conduit Fitting, Thermoplastic, Color Black, For Use With Nonmetallic Flexible Conduit, External Grounding Lug No, Standards UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.