Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Bullet Connector, 3/8 In., Thermoplastic LT938P

Bullet Connector, 3/8 In., Thermoplastic (Discontinued)

  • Mfr # LT938P
  • Zoro # G1314652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT938P
Zoro #
G1314652
UPC #
786210450711
Country of Origin
Unknown

Dimensions

Conduit Size
3/8"
Conduit Trade Size
3/8 in

Details

Conduit Fitting Material
Thermoplastic
Color
Black
Item
Liquid Tight Conduit Fitting
Style - Connector
90 Degrees
Connector Type
90 Degrees
Material
Thermoplastic
Color - Conduit Fitting
Black
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
External Grounding Lug
No
Standards
UL Listed, CSA Certified
For Use With
Nonmetallic Flexible Conduit
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid Tight Conduit Fitting, Thermoplastic, Color Black, For Use With Nonmetallic Flexible Conduit, External Grounding Lug No, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.