Zoro Homepage

Busbar, 63A, 60 Pole, 3 Phase

  • Mfr # SZ-PSB62N

  • Zoro # G4052401


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Amps
63A
Voltage
690V
Number of Poles
60
Phase/Wire
3 Phase
Depth
1056 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-PSB62N
Zoro #
G4052401
UPC #
88861401300
Country of Origin
Denmark

Dimensions

Depth
1056 mm

Details

Item
Busbar
Amps
63A
Voltage
690V
Number of Poles
60
Phase/Wire
3 Phase

Description

BB S280/S220 60P 10MM2 L:1035MM 4PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.