Zoro Homepage

Busbar, 63A, 87 Pole, 3 Phase

  • Mfr # SZ-PSB58N

  • Zoro # G1773524


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Amps
63A
Voltage
690V
Number of Poles
87
Phase/Wire
3 Phase
Depth
1056 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-PSB58N
Zoro #
G1773524
UPC #
88861401263
Country of Origin
Denmark

Dimensions

Depth
1056 mm

Details

Item
Busbar
Amps
63A
Voltage
690V
Number of Poles
87
Phase/Wire
3 Phase

Description

BUSBAR S280/S220 58P L:1048MM 3PH+N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.