
Bushings/Knockout Seals/Locknuts, 25PK
Mfr # BU-205
Zoro # G421850441
product price: $33.35
/pk 25, $1.33/eaKey Features
Connection Type
Threaded
Height (In.)
0.52 in
Trade Size
1-1/2 in
Standards
UL
Material
Die-Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BU-205
Zoro #
G421850441
UPC #
30785991907408
Country of Origin
Mexico
Dimensions
Height (In.)
0.52 in
Trade Size
1-1/2 in
Details
Connection Type
Threaded
Standards
UL
Material
Die-Cast Zinc
Description
1-1/2in, Die-Cast Zinc, Non-Insulated Throat, Threaded Female, Rigid/IMC Conduit Bushing
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.