
Bushings/Knockout Seals/Locknuts, 50PK
Mfr # LG-405
Zoro # G421854753
product price: $153.99
/pk 50, $3.08/ea
Free Shipping & Returns
Key Features
Trade Size
1-1/2 in
Thickness
0.17 in
Material
Malleable Iron
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LG-405
Zoro #
G421854753
UPC #
50785991424084
Country of Origin
Mexico
Dimensions
Trade Size
1-1/2 in
Thickness
0.17 in
Details
Material
Malleable Iron
Standards
UL
Description
1-1/2in, Zinc Plated Malleable Iron, Rigid/IMC Conduit Grounding Lock Nut
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.