Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushings/Knockout Seals/Locknuts

  • Mfr # BG-810

  • Zoro # G921854598


product price: $6.39
/ea

Key Features

Connection Type
Threaded
Standards
UL
Height (In.)
2-9/32 in
Trade Size
4 in
Material
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-810
Zoro #
G921854598
UPC #
30785991402187
Country of Origin
Mexico

Dimensions

Height (In.)
2-9/32 in
Trade Size
4 in

Details

Connection Type
Threaded
Standards
UL
Material
Malleable Iron

Description

4in, 6 AWG to 250 KCMIL Copper/Aluminum, Zinc Plated Malleable Iron, Insulated Throat, Threaded, Rigid/IMC Grounding Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.