
Bushings/Knockout Seals/Locknuts EA
Mfr # 150AL
Zoro # G621853334
product price: $827.99
/ea
Free Shipping & Returns
Key Features
Trade Size
4 in
Thickness
15/32 in
Standards
UL 514B
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150AL
Zoro #
G621853334
UPC #
30786210801262
Country of Origin
Mexico
Dimensions
Trade Size
4 in
Thickness
15/32 in
Details
Standards
UL 514B
Material
Aluminum
Description
4in, Copper-Free Aluminum, Threaded
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.