Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 18 AWG Max, Red, Expanded Insulated Vinyl Insulation, 600 V, 1000 PK

  • Mfr # RAA217-170

  • Zoro # G1773980


product price: $993.99
/pk 1000, $0.99/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Red
Insulation Material
Expanded Insulated Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAA217-170
Zoro #
G1773980
UPC #
78621081797
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stock Thickness
0.03

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Expanded Insulated Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Copper
Standards
UL E9809
Finish
Electro Tin Plated
Application Tools
WT145C, WT2000, WT112M, ERG4001, ERG4003
Terminal Series
RAA
Maximum Insulation (inches)
0.17
B (inches)
0.25
Recommended Tool
ERG4001

Description

EXP INS VINYL BUTT SPLICE, 22-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.