Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C Tap, 10 AWG Max, Standard Barrel, Copper, Blue

  • Mfr # 54710

  • Zoro # G0374403


product price: $4.29
/ea

Key Features

For Wire Size
10 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Die Code
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54710
Zoro #
G0374403
UPC #
786210547107
Country of Origin
United States

Dimensions

For Wire Size
10 AWG
Barrel Size
Standard
Length
9/16 in
Height
7/16 in
Length (Straight Wireway)
9/16 in
Overall Length
9/16 in
For Minimum Tap Wire Size
12 AWG
For Minimum Run Wire Size
10 AWG
For Maximum Tap Wire Size
10 AWG
For Maximum Run Wire Size
8 AWG
Overall Height
7/16 in
For Minimum Equal Wire Size
10 AWG (Main), 12 AWG (Branch)
For Maximum Equal Wire Size
10 AWG (Branch), 8 AWG (Main)
Tap Size
10 to 12 AWG
Conductor Size
10-8 AWG

Details

Item
C Tap
For Conductor Material
Copper
Material
Copper
Die Code
24
Color Code
Blue
Description/Special Features
Ideal for Pigtailing, 2-way Splicing or Tapping to an Unbroken Continuous Main, 600V Applications
Standards
UL E9809
Material of Construction
Wrought Copper
Wire Range
Branch 10 to 12 AWG, Main 10 to 8 AWG
Special Features
Positive, All-Around Compression With Low Resistance and High Pull-Out Values
Finish
Plain
Termination Style
Crimp
Maximum Voltage
600 V
Compatible with Product Type
Crimping Die
Compatible Installation Tool Model Number
13454, 13461, 13475, 13477, 6TON24, TBM6224
Voltage Rating
600 V
Type
C-Tap
Features
Positive, all-around compression with low resistance and high pull-out values.; Ideal for pigtailing, 2-way splicing or tapping to an unbroken continuous main.; Heavy reinforcing ribs help locate compression dies and strengthen compressed joint.

Description

C Tap, Color Code Blue, Die Code 24, For Conductor Material Copper, For Maximum Equal Wire Size 10 AWG (Branch), 8 AWG (Main), For Minimum Equal Wire Size 10 AWG (Main), 12 AWG (Branch), For Maximum Tap Wire Size 10 AWG, For Minimum Tap Wire Size 12 AWG, For Maximum Run Wire Size 8 AWG, For Minimum Run Wire Size 10 AWG, Material Copper, Maximum Voltage 600 V, Finish Plain, Standards UL E9809, Termination Style Crimp, Compatible Grainger Part Number 3LJ70, 3LJ75, 3LJ86, 3LJ88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.