Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C Tap, 1/0 to 2 AWG Max, Standard Barrel, Copper, Orange

  • Mfr # 54740

  • Zoro # G2997881


product price: $8.35
/ea

Key Features

For Wire Size
1/0 to 2 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Die Code
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54740
Zoro #
G2997881
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
1/0 to 2 AWG
Barrel Size
Standard
Length
1 11/16 in
Height
31/32 in
Length (Straight Wireway)
1 11/16 in
Overall Height
1 in
For Minimum Tap Wire Size
12 AWG
For Maximum Tap Wire Size
2 AWG
For Minimum Run Wire Size
2 AWG
Overall Length
1 1/16 in
For Maximum Run Wire Size
1/0 AWG
For Maximum Equal Wire Size
1/0 AWG (Main), 2 AWG (Branch)
For Minimum Equal Wire Size
12 AWG (Branch), 2 AWG (Main)
Conductor Size
2-1/0 AWG
Tap Size
2 to 12 AWG

Details

Item
C Tap
For Conductor Material
Copper
Material
Copper
Die Code
50
Color Code
Orange
Material of Construction
Wrought Copper
Standards
UL E9809
Wire Range
Branch 2 to 12 AWG, Main 2 AWG to 1/0
Description/Special Features
Ideal for Pigtailing, 2-way Splicing or Tapping to an Unbroken Continuous Main, 600V Applications
Compatible with Product Type
Crimping Die
Special Features
Positive, All-Around Compression With Low Resistance and High Pull-Out Values
Finish
Plain
Compatible Installation Tool Model Number
13455, 13462, 13474, 13477, 6TON50, TBM6250
Maximum Voltage
600 V
Type of connector
Clamp connector
Type
C-Tap
Type of fastening screws
Screw less
Features
Positive, all-around compression with low resistance and high pull-out values.; Ideal for pigtailing, 2-way splicing or tapping to an unbroken continuous main.; Heavy reinforcing ribs help locate compression dies and strengthen compressed joint.

Description

C Tap, Color Code Orange, Die Code 50, For Conductor Material Copper, For Maximum Equal Wire Size 1/0 AWG (Main), 2 AWG (Branch), For Minimum Equal Wire Size 12 AWG (Branch), 2 AWG (Main), For Maximum Tap Wire Size 2 AWG, For Minimum Tap Wire Size 12 AWG, For Maximum Run Wire Size 1/0 AWG, For Minimum Run Wire Size 2 AWG, Material Copper, Maximum Voltage 600 V, Finish Plain, Standards UL E9809, Compatible Grainger Part Number 3LJ71, 3LJ76, 3LJ85, 3LJ88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.