Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C Tap, 4 AWG Max, Standard Barrel, Copper, Brown

  • Mfr # 54720

  • Zoro # G3356455


product price: $4.99
/ea

Key Features

Material
Copper
Length
1 5/32 in
Color Code
Brown
Die Code
33
Wire Range
Branch 8 to 12 AWG, Main 8 to 4 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54720
Zoro #
G3356455
UPC #
-
Country of Origin
United States

Dimensions

Length
1 5/32 in
Height
11/16 in
Length (Straight Wireway)
1 5/32 in
For Minimum Run Wire Size
8 AWG
Overall Height
11/16 in
For Maximum Equal Wire Size
4 AWG (Main), 8 AWG (Branch)
For Maximum Tap Wire Size
8 AWG
For Minimum Tap Wire Size
12 AWG
Overall Length
1 3/16 in
For Maximum Run Wire Size
4 AWG
For Minimum Equal Wire Size
12 AWG (Branch), 8 AWG (Main)
Tap Size
8 to 12 AWG
Conductor Size
8-4
For Wire Size
4 AWG
Barrel Size
Standard

Details

Item
C Tap
Material
Copper
Color Code
Brown
Die Code
33
Wire Range
Branch 8 to 12 AWG, Main 8 to 4 AWG
Description/Special Features
Ideal for Pigtailing, 2-way Splicing or Tapping to an Unbroken Continuous Main, 600V Applications
Material of Construction
Wrought Copper
Standards
UL E9809
Maximum Voltage
600 V
Termination Style
Crimp
Special Features
Positive, All-Around Compression With Low Resistance and High Pull-Out Values
Finish
Plain
Compatible with Product Type
Crimping Die
Compatible Installation Tool Model Number
13454, 13461, 13474, 13477, 6TON33, TBM6233
For Conductor Material
Copper
Product Type
C-Tap
Product Name
ELECTRICAL TERMINAL
Voltage Rating
600 V
Surface Finishing
Plain
Special Functions
Positive, all-around compression with low resistance and high pull-out values.
Features
Positive, all-around compression with low resistance and high pull-out values.; Ideal for pigtailing, 2-way splicing or tapping to an unbroken continuous main.; Heavy reinforcing ribs help locate compression dies and strengthen compressed joint.

Description

C Tap, Color Code Brown, Die Code 33, For Conductor Material Copper, For Maximum Equal Wire Size 4 AWG (Main), 8 AWG (Branch), For Minimum Equal Wire Size 12 AWG (Branch), 8 AWG (Main), For Maximum Tap Wire Size 8 AWG, For Minimum Tap Wire Size 12 AWG, For Maximum Run Wire Size 4 AWG, For Minimum Run Wire Size 8 AWG, Material Copper, Maximum Voltage 600 V, Finish Plain, Standards UL E9809, Termination Style Crimp, Compatible Grainger Part Number 3LJ70, 3LJ75, 3LJ85, 3LJ88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.